13104RQD03 - R/A 2" Prox W/Conn Ac/DC

Eaton

  • $473.08 (Each)
  • $473.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13104RQD03
Manufacturer
Eaton
Manufacturer's Part Number
13104RQD03
Description
R/A 2" Prox W/Conn Ac/DC
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V Ac;15 to 30 V DC, -40° to +158 °F, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113968544 / 00782113968544
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$473.08 (Each)
Resources
Images
 
 
13104RQD03 - Small Image
 
13104RQD03 - Large Image
 
13104RQD03 - Large Image
Attachments
 
 
13104RQD03 - Specification Sheet
Tech Bulletins
 
 
13104RQD03 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyurethane
Voltage Rating
20 to 264 V ac;15 to 30 V dc
connection
Dual key micro
Dimensions and Weight
Width
0.47
Height
0.71
Length
3.02
Descriptions
Product Type
Photoelectric Sensor
Long Description
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 mm Sensing Distance, M12 x 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V ac;15 to 30 V dc, -40° to +158 °F, 0.67 lb
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Short Description
Photoelectric Sensor, 50 mm, M12 x 1 Plug-In Connection
extra long description
ETN 13104RQD03 R/A 2" PROX W/CONN A
Description
R/A 2" PROX W/CONN AC/DC
Additional Information
Body Shape
Rectangular
Sensing Method
Light Beam
Sensing Distance
50 mm
Connection Type
M12 x 1 Plug-In Connection
Pole Throw Configuration
NPN
ip rating
IP68;IP69K
Light Source
Visible Red
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
package quantity
1 PK
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13104RQD03
GTIN
00782113968544
UPC
782113968544
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight
0.67 lb
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
Application
Vehicles: On-Road - PickUp & Delivery: Food
standard
cUL Recognized,UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat