13106A6513 - Comet 8" STD Prox 20-264 Vac/DC With 6' Cable

Eaton

  • $344.36 (Each)
  • $344.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13106A6513
Manufacturer
Eaton
Manufacturer's Part Number
13106A6513
Description
Comet 8" STD Prox 20-264 Vac/DC With 6' Cable
Eaton Comet 18MM Tubular Photoelectric Sensor, Diffuse Reflective, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113823454 / 00782113823454
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.36 (Each)
Resources
Images
 
 
13106A6513 - Small Image
 
13106A6513 - Large Image
Attachments
 
 
13106A6513 - Specification Sheet
Tech Bulletins
 
 
13106A6513 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.2
Descriptions
Description
COMET 8" STD PROX 20-264 VAC/DC WITH 6' CABLE
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Product Type
18MM, 8" STD Prox 20-264 Acdc W/6' CBL
extra long description
ETN 13106A6513 18MM,8" STD PROX 20-
Long Description
Eaton Comet 18mm tubular photoelectric sensor,Diffuse Reflective, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
13106A6513
GTIN
00782113823454
UPC
782113823454
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat