1372AS3335 - Slot Sensor W/35' Cable

Eaton

  • $2323.61 (Each)
  • $2,323.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1372AS3335
Manufacturer
Eaton
Manufacturer's Part Number
1372AS3335
Description
Slot Sensor W/35' Cable
Slot Sensor, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113970646 / 00782113970646
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,323.61 (Each)
Resources
Images
 
 
1372AS3335 - Small Image
 
1372AS3335 - Large Image
Attachments
 
 
1372AS3335 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
0.31
Width
0.31
Height
1.26
Descriptions
Product Type
Slot Sensor
Long Description
Slot Sensor, 1.4 lb
Short Description
70 Photoelectric Sensor Series with 35 ft Cable
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
extra long description
ETN 1372AS3335 SLOT SENSOR W/35' CA
Description
SLOT SENSOR W/35' CABLE
Additional Information
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
1372AS3335
GTIN
00782113970646
UPC
782113970646
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric sensor accessory
Packaging
Weight
1.4 lb
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32° to 140°F (0° to 60°C)
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat