14100A6513 - Comet Ir Reflex 20-264 Vac/DC

Eaton

  • $344.36 (Each)
  • $344.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14100A6513
Manufacturer
Eaton
Manufacturer's Part Number
14100A6513
Description
Comet Ir Reflex 20-264 Vac/DC
Eaton Comet 18MM Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 25 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 6.6 FT.(2M) Cable, Non Polarized Retroreflective, 6.6 FT.(2M)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113824437 / 00782113824437
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.36 (Each)
Resources
Images
 
 
14100A6513 - Small Image
 
14100A6513 - Large Image
Attachments
 
 
14100A6513 - Specification Sheet
Tech Bulletins
 
 
14100A6513 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
6.6 ft (2 m) cable
Dimensions and Weight
Length
0.47
Width
0.71
Height
2.6
Descriptions
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Product Type
Comet, Ir Reflex 20-264 Vac/DC
Description
COMET IR REFLEX 20-264 VAC/DC
extra long description
ETN 14100A6513 COMET, IR REFLEX 20-
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 25 Ft., 300 mA max AC L1 switched/DC NPN open coll, 300 mA AC/DC at 20-264Vac/15-30Vdc, 6.6 Ft.(2m) Cable, Non Polarized Retroreflective, 6.6 Ft.(2m)
Additional Information
dimensions
0.4700 IN X 0.7100 IN X 2.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
14100A6513
GTIN
00782113824437
UPC
782113824437
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,cUL Recognized,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat