14101A6513 - Comet Visible Polarized Reflex 20-264 Vac/DC

Eaton

  • $365.25 (Each)
  • $365.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14101A6513
Manufacturer
Eaton
Manufacturer's Part Number
14101A6513
Description
Comet Visible Polarized Reflex 20-264 Vac/DC
Eaton Comet 18MM Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 15 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 6.6 FT.(2M) Cable, Polarized Retroreflective, 6.6 FT.(2M)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113824499 / 00782113824499
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.25 (Each)
Resources
Images
 
 
14101A6513 - Small Image
 
14101A6513 - Large Image
 
14101A6513 - Large Image
Attachments
 
 
14101A6513 - Specification Sheet
Tech Bulletins
 
 
14101A6513 - Tech Bulletin
Other Links
 
 
14101A6513 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
6.6 ft (2 m) cable
Dimensions and Weight
Length
0.47
Width
0.71
Height
2.64
Descriptions
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
COMET VISIBLE POLARIZED REFLEX 20-264 VAC/DC
Product Type
Photo Sensor, Pol RFLX, Acdc, CBL
extra long description
ETN 14101A6513 PHOTO SENSOR,POL RFL
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 15 Ft., 300 mA max AC L1 switched/DC NPN open coll, 300 mA AC/DC at 20-264Vac/15-30Vdc, 6.6 Ft.(2m) Cable, Polarized Retroreflective, 6.6 Ft.(2m)
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
14101A6513
GTIN
00782113824499
UPC
782113824499
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized,CE Marked
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat