14101RQD03 - Vis Pol Reflex Comet With Quick Disconnect Connect

Eaton

  • $431.32 (Each)
  • $431.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14101RQD03
Manufacturer
Eaton
Manufacturer's Part Number
14101RQD03
Description
Vis Pol Reflex Comet With Quick Disconnect Connect
Eaton Comet 18MM Tubular Photoelectric Sensor, Polarized Retroreflective, Right Angle, Output On, Dual Key Micro, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, 4 Pin, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113846675 / 00782113846675
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$431.32 (Each)
Resources
Images
 
 
14101RQD03 - Small Image
 
14101RQD03 - Large Image
 
14101RQD03 - Large Image
Attachments
 
 
14101RQD03 - Specification Sheet
Tech Bulletins
 
 
14101RQD03 - Tech Bulletin
Other Links
 
 
14101RQD03 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Dual key micro
Dimensions and Weight
Length
3
Width
0.47
Height
0.71
Descriptions
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
VIS POL REFLEX COMET WITH QUICK DISCONNECT CONNECT
Product Type
Photo Sensor, Pol RFLX, Ra, Acdc, Conn
extra long description
ETN 14101RQD03 PHOTO SENSOR,POL RFL
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Polarized Retroreflective, Right Angle, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
14101RQD03
GTIN
00782113846675
UPC
782113846675
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat