14102AQD03 - Comet Ac/DC Visible Reflex With Micro Connector

Eaton

  • $393.07 (Each)
  • $393.07 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14102AQD03
Manufacturer
Eaton
Manufacturer's Part Number
14102AQD03
Description
Comet Ac/DC Visible Reflex With Micro Connector
Eaton Comet 18MM Tubular Photoelectric Sensor, Retroreflective, Forward Viewing, Output On, Dual Key Micro, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, 4 Pin, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843681 / 00782113843681
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.07 (Each)
Resources
Images
 
 
14102AQD03 - Small Image
 
14102AQD03 - Large Image
Attachments
 
 
14102AQD03 - Specification Sheet
Tech Bulletins
 
 
14102AQD03 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Dual key micro
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.2
Descriptions
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Retroreflective, Forward Viewing, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
COMET AC/DC VISIBLE REFLEX WITH MICRO CONNECTOR
Product Type
18MM Acdc Visible Reflex W/Micro Conn
extra long description
ETN 14102AQD03 18MM ACDC VISIBLE RE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
14102AQD03
GTIN
00782113843681
UPC
782113843681
Taxonomies, Classifications, and Categories
Type
Tubular photoelectric sensor
Category Description
PROXIMITY SWITCHES AND CORDSETS
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat