1455A6503 - 30' Reflex Light Operate Ac/DC Connector

Eaton

  • $594.91 (Each)
  • $594.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1455A6503
Manufacturer
Eaton
Manufacturer's Part Number
1455A-6503
Description
30' Reflex Light Operate Ac/DC Connector
Eaton Photoelectric Sensor, Retroreflective, Forward Viewing, Light, Output Status, Mini, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, 3 Pin, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac/15-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782114106785 / 00782114106785
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$594.91 (Each)
Resources
Attachments
 
 
1455A6503 - Specification Sheet
Images
 
 
1455A6503 - Large Image
 
1455A6503 - Large Image
 
1455A6503 - Large Image
 
1455A6503 - Large Image
Tech Bulletins
 
 
1455A6503 - Tech Bulletin
Other Links
 
 
1455A6503 - Other
 
1455A6503 - Other
 
1455A6503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mini
Descriptions
Description
30' REFLEX LIGHT OPERATE AC/DC CONNECTOR
Features
55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.
Product Type
30' Reflex, Light Operate, Acdc, Connector
extra long description
ETN 1455A-6503 30' REFLEX,LIGHT OPE
Long Description
Eaton Photoelectric Sensor, Retroreflective, Forward Viewing, Light, Output status, Mini, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 3 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac/15-30 Vdc
Additional Information
dimensions
3.1900 IN X 1.8300 IN X 1.6400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1455A-6503
GTIN
00782114106785
UPC
782114106785
Taxonomies, Classifications, and Categories
Type
Photoelectric Sensor
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat