372B357G18 - Term Kit, Qty 3 (Cu) Line/Load SZ4

Eaton

  • $323.35 (Each)
  • $323.35 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
372B357G18
Manufacturer
Eaton
Manufacturer's Part Number
372B357G18
Description
Term Kit, Qty 3 (Cu) Line/Load SZ4
Terminal Kit, Quantity 3 Terminals (Copper Only) Line/Load
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114796108 / 00782114796108
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$323.35 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
372B357G18 - Small Image
 
372B357G18 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Quan 3 Terminals (Copper Only) Line/Load
extra long description
ETN 372B357G18 QUAN 3 TERMINALS (CO
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Description
TERM KIT, QTY 3 (CU) LINE/LOAD SZ4
Long Description
Terminal kit, Quantity 3 terminals (Copper only) line/load
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
372B357G18
GTIN
00782114796108
UPC
782114796108
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat