6200A6505 - Retroreflector, Round, 2 3/16" Dia, Screw

Eaton

  • $22.31 (Each)
  • $22.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6200A6505
Manufacturer
Eaton
Manufacturer's Part Number
6200A-6505
Description
Retroreflector, Round, 2 3/16" Dia, Screw
Photoelectric Sensor, 2.18 In, Mounting Hole, 1 Per Package
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113826042 / 00782113826042
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.31 (Each)
Resources
Images
 
 
6200A6505 - Small Image
 
6200A6505 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.05
Length
3
Width
3
Descriptions
Long Description
Photoelectric Sensor, 2.18 in, Mounting hole, 1 per package
Product Type
Retroreflector, Round, 2 3/16" Dia, Screw
extra long description
ETN 6200A-6505 RETROREFLECTOR,ROUND
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
Description
RETROREFLECTOR,ROUND,2 3/16" DIA,SCREW
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6200A-6505
GTIN
00782113826042
UPC
782113826042
Taxonomies, Classifications, and Categories
Type
Photoelectric Sensor
Category Description
PROXIMITY SWITCHES AND CORDSETS
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat