6202AXXXX - Retroreflective Tape 2"Wide By 1 FT Long For Polz

Eaton

  • $19.19 (Each)
  • $19.19 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6202AXXXX
Manufacturer
Eaton
Manufacturer's Part Number
6202A-XXXX
Description
Retroreflective Tape 2"Wide By 1 FT Long For Polz
Retroreflective Tape Photoelectric
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
00782113826097 / 00782113826097
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.19 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
6202AXXXX - Small Image
 
6202AXXXX - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RETROREFLECTIVE TAPE 2"WIDE BY 1 FT LONG FOR POLZ
Extra Long Description
ETN 6202A-XXXX RETROREFLECTIVE TAPE
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
Long Description
Retroreflective Tape Photoelectric
Product Type
Retroreflective Tape, 2" Wide, 1'Length
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
6202A-XXXX
GTIN
00782113826097
UPC
00782113826097
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat