6436 - Contact Kit Freedom IEC Size N and Nema 3 3 Pole

Eaton

  • $1543.49 (Each)
  • $1,543.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6436
Manufacturer
Eaton
Manufacturer's Part Number
6-43-6
Description
Contact Kit Freedom IEC Size N and Nema 3 3 Pole
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom Series (IEC Size N and Nema 3, Three-Pole)
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
782113626727 / 00782113626727
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,543.49 (Each)
Resources
Other Links
 
 
6436 - Other
 
6436 - Other
Attachments
 
 
6436 - Specification Sheet
Images
 
 
6436 - Large Image
Brochures
 
 
6436 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONTACT KIT FREEDOM IEC SIZE N AND NEMA 3 3 POLE
Product Type
Contact Kit, IEC SZN and Nema 3, 3P
extra long description
ETN 6-43-6 CONTACT KIT, IEC SZN AND
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Contactor Kit, Used with Freedom Series (IEC size N and NEMA 3, three-pole)
Additional Information
dimensions
3.1000 IN X 1.3000 IN X 4.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
6-43-6
GTIN
00782113626727
UPC
782113626727
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat