6442 - Contact Kit Freedom Series A1 Size 4 3 Pole

Eaton

  • $3541.70 (Each)
  • $3,541.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6442
Manufacturer
Eaton
Manufacturer's Part Number
6-44-2
Description
Contact Kit Freedom Series A1 Size 4 3 Pole
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom (Series A1, Size 4, Three-Pole)
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
782113626734 / 00782113626734
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,541.70 (Each)
Resources
Images
 
 
6442 - Small Image
 
6442 - Large Image
Attachments
 
 
6442 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Product Type
Contact Kit, FRDM A1, SZ4, 3P
extra long description
ETN 6-44-2 Contact Kit, Frdm A1, SZ
Long Description
Motor Control Renewal Parts/Accessories- Contactor Kit, Used with Freedom (series A1, size 4, three-pole)
Description
CONTACT KIT FREEDOM SERIES A1 SIZE 4 3 POLE
Additional Information
dimensions
1.2000 IN X 3.0000 IN X 1.2000 IN
Manufacturer Information
Manufacturers Part Number
6-44-2
Brand
EATON CUTLER-HAMMER
GTIN
00782113626734
UPC
782113626734
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat