8562B6501 - Output Device Solid State Relay, 50 Series, 115vac

Eaton

  • $163.27 (Each)
  • $163.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8562B6501
Manufacturer
Eaton
Manufacturer's Part Number
8562B-6501
Description
Output Device Solid State Relay, 50 Series, 115vac
Photoelectric Sensor, Polystyrene Material, -40 to +158 °F, 5.375 In Overall Length, 3 In Overall Width, 5.5 In Overall Height, 1.630 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113827759 / 00782113827759
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.27 (Each)
Resources
Images
 
 
8562B6501 - Small Image
 
8562B6501 - Large Image
 
8562B6501 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Overall Length
5.375 in
Width
0.54
Height
0.59
Length
1.04
Descriptions
Long Description
Photoelectric Sensor, Polystyrene Material, -40 to +158 °F, 5.375 in Overall Length, 3 in Overall Width, 5.5 in Overall Height, 1.630 lb
Short Description
Photoelectric Sensor, Polystyrene, 5.375 in L, 5.5 in H, 3 in W
Product Type
Photoelectric Sensor
Features
These heavy duty 20 series sensors are designed for use in harsh environments with constant exposure to weather and physical abuse. Large optics provide exceptional sensing ranges including 700 feet (213m) for thru-beam, 75 feet (23m) for reflex and 8 feet (2.4m) for diffuse reflective. Optional logic modules provide integral control functions like time delays, one-shot outputs and stopped motion detection.
Description
OUTPUT DEVICE SOLID STATE RELAY,50 SERIES,115VAC
extra long description
ETN 8562B-6501 OUTPUT DEVICE,SS REL
Additional Information
Overall Width
3 in
Overall Height
5.5 in
package quantity
1 ct
for use with
115V AC Sensors
Operating Temperature Range
-40 to +158 °F;-40 to +70 °C
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
8562B-6501
GTIN
00782113827759
UPC
782113827759
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Heavy duty photoelectric sensor
Packaging
Weight
1.630 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat