9085A57G01 - Coil Vacuum Contactor Size 4 110V/50HZ and 120V/60

Eaton

  • $2008.66 (Each)
  • $2,008.66 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9085A57G01
Manufacturer
Eaton
Manufacturer's Part Number
COIL CIR 120V
Description
Coil Vacuum Contactor Size 4 110V/50HZ and 120V/60
Motor Control Renewal Parts/Accessories- Coil, 110/120V, 50/60 HZ, Size 4, Used With V201 and V200 Vacuum Contactors and Starters (Size 5)
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
39121529 - Contactors
UPC/GTIN
782114214329 / 00782114214329
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,008.66 (Each)
Resources
Images
 
 
9085A57G01 - Small Image
 
9085A57G01 - Large Image
 
9085A57G01 - Large Image
 
9085A57G01 - Large Image
Attachments
 
 
9085A57G01 - Specification Sheet
Other Links
 
 
9085A57G01 - Other
 
9085A57G01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
5.1
Height
5.1
Width
5.6
Size
Size 4
Descriptions
Description
COIL VACUUM CONTACTOR SIZE 4 110V/50HZ AND 120V/60
Product Type
Coil, Vacuum , SZ4 110V/50HZ 120V/60HZ
extra long description
ETN COILCIR120V COIL,VACUUM , SZ4 1
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil, 110/120V, 50/60 Hz, Size 4, Used with V201 and V200 Vacuum Contactors and Starters (Size 5)
Additional Information
Coil Voltage
110/120 V
dimensions
5.1000 IN X 5.6000 IN X 5.1000 IN
Manufacturer Information
Manufacturers Part Number
COIL CIR 120V
Brand
EATON CUTLER-HAMMER
GTIN
00782114214329
UPC
782114214329
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Motor control renewal parts/accessories
Availability
Status
Inactive
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat