9189115 - Coil 180MM Size 3-5 24V/60HZ

Eaton

  • $812.48 (Each)
  • $812.48 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9189115
Manufacturer
Eaton
Manufacturer's Part Number
9-1891-15
Description
Coil 180MM Size 3-5 24V/60HZ
Coil, 180MM , Size 3-5, 24V/60HZ
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
782113211510 / 00782113211510
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$812.48 (Each)
Resources
Attachments
 
 
9189115 - Specification Sheet
Images
 
 
9189115 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COIL 180MM SIZE 3-5 24V/60HZ
Product Type
Coil, 180MM , Size 3-5, 24V/60HZ
extra long description
ETN 9-1891-15 COIL, 180MM , SIZE
Long Description
COIL, 180MM , SIZE 3-5, 24V/60HZ
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
dimensions
3.1600 IN X 4.1900 IN X 1.4500 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
9-1891-15
GTIN
00782113211510
UPC
782113211510
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat