918912KIT - Coil Citation Size 3A and 4-5 240V/60HZ

Eaton

  • $898.11 (Each)
  • $898.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
918912KIT
Manufacturer
Eaton
Manufacturer's Part Number
9-1891-2KIT
Description
Coil Citation Size 3A and 4-5 240V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 240V, 60 HZ, Size 3A, 4-5, Green Cast Resin, Used With AN16, AN30, AN40, AN56, AN70, AN80, AN800, CN15, CN35, CN55 Contactors and Starters (Size 4, 5, 6)
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121010 - Magnetic coils
UPC/GTIN
782113211473 / 00782113211473
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$898.11 (Each)
Resources
Other Links
 
 
918912KIT - Other
 
918912KIT - Other
 
918912KIT - Other
 
918912KIT - Other
Brochures
 
 
918912KIT - Brochure
Attachments
 
 
918912KIT - Specification Sheet
Images
 
 
918912KIT - Small Image
 
918912KIT - Large Image
 
918912KIT - Large Image
 
918912KIT - Large Image
 
918912KIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COIL CITATION SIZE 3A AND 4-5 240V/60HZ
Product Type
Coil, Citation, SZ3A and 4-5, 240V/60HZ
extra long description
ETN 9-1891-2KIT COIL, CITATION, SZ3
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil, 240V, 60 Hz, Size 3A, 4-5, Green cast resin, Used with AN16, AN30, AN40, AN56, AN70, AN80, AN800, CN15, CN35, CN55 Contactors and Starters (Size 4, 5, 6)
Additional Information
dimensions
3.1600 IN X 4.1900 IN X 1.4500 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
9-1891-2KIT
GTIN
00782113211473
UPC
782113211473
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat