927033KIT - Coil Freedom Size 1-2 480V/60HZ

Eaton

  • $442.41 (Each)
  • $442.41 (Each)
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
927033KIT
Manufacturer
Eaton
Manufacturer's Part Number
927033KIT
Description
Coil Freedom Size 1-2 480V/60HZ
Motor Control Renewal Parts/Accessories-Coil, 480 V Ac, Coil, 440 to 480 V Ac, 2.635 In Overall Width, 1.068 In Overall Length, 1.86 In Overall Height, 36 LB
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113425559 / 00782113425559
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.41 (Each)
Resources
Images
 
 
927033KIT - Small Image
 
927033KIT - Large Image
 
927033KIT - Large Image
 
927033KIT - Large Image
 
927033KIT - Large Image
Specifications Sheets
 
 
927033KIT - Specification Sheet
Attachments
 
 
927033KIT - Specification Sheet
Other Links
 
 
927033KIT - Other
 
927033KIT - Other
 
927033KIT - Other
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
480 V ac
Dimensions and Weight
Overall Length
1.068 in
Depth
1.068
Height
1.86
Width
2.635
Size
Size 1-2
Descriptions
Product Type
Motor Control Renewal Parts/Accessories-Coil
Long Description
Motor Control Renewal Parts/Accessories-Coil, 480 V ac, Coil, 440 to 480 V ac, 2.635 in Overall Width, 1.068 in Overall Length, 1.86 in Overall Height, 36 lb
Short Description
Motor Control Renewal Parts/Accessories-Coil, Used With Freedom, Parts and Accessories, 36 lb
extra long description
ETN 9-2703-3 COIL, FREEDOM, SIZE 1-
Description
COIL FREEDOM SIZE 1-2 480V/60HZ
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
Part Type
Coil
for use with
Used With Freedom
Coil Voltage
440 to 480 V ac
Overall Width
2.635 in
Overall Height
1.86 in
dimensions
1.0680 IN X 2.6350 IN X 1.8600 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
927033KIT
GTIN
00782113425559
UPC
782113425559
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Availability
Status
Inactive
Packaging
Weight
36 lb
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat