928762KIT - Coil 240/220V 60/50HZ For Freedom Nema Size 0 and

Eaton

  • $396.14 (Each)
  • $396.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
928762KIT
Manufacturer
Eaton
Manufacturer's Part Number
9-2876-2
Description
Coil 240/220V 60/50HZ For Freedom Nema Size 0 and
Motor Control Renewal Parts/Accessories- Coil, 240/220V, 60/50 HZ, Used With Freedom (Nema 0, IEC D-F)
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114628898 / 00782114628898
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$396.14 (Each)
Resources
Images
 
 
928762KIT - Small Image
 
928762KIT - Large Image
 
928762KIT - Large Image
 
928762KIT - Large Image
Attachments
 
 
928762KIT - Specification Sheet
Other Links
 
 
928762KIT - Other
 
928762KIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.8
Width
1.8
Height
2.1
Descriptions
Long Description
Motor Control Renewal Parts/Accessories- Coil, 240/220V, 60/50 Hz, Used with Freedom (NEMA 0, IEC D-F)
Description
COIL 240/220V 60/50HZ FOR FREEDOM NEMA SIZE 0 AND
Product Type
Coil 240/220V Nema SZ0 and IEC D-F
extra long description
ETN 9-2876-2 COIL 240/220V NEMA SZ0
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
Coil Voltage
240/220 V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-2876-2
GTIN
00782114628898
UPC
782114628898
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Availability
Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat