9287636 - Coil 24V 50/60HZ For Freedom Nema Size 0 and IEC D

Eaton

  • $396.14 (Each)
  • $396.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9287636
Manufacturer
Eaton
Manufacturer's Part Number
9-2876-36
Description
Coil 24V 50/60HZ For Freedom Nema Size 0 and IEC D
Motor Control Renewal Parts/Accessories- Coil, 24V, 50/60 HZ, Used With Freedom (Nema 0, IEC D-F)
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114628850 / 00782114628850
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$396.14 (Each)
Resources
Images
 
 
9287636 - Small Image
 
9287636 - Large Image
 
9287636 - Large Image
 
9287636 - Large Image
Attachments
 
 
9287636 - Specification Sheet
Other Links
 
 
9287636 - Other
 
9287636 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.8
Width
1.8
Height
2.1
Descriptions
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Description
COIL 24V 50/60HZ FOR FREEDOM NEMA SIZE 0 AND IEC D
Product Type
Coil 24V Nema SZ0 and IEC D-F
extra long description
ETN 9-2876-36 COIL 24V NEMA SZ0 AND
Long Description
Motor Control Renewal Parts/Accessories- Coil, 24V, 50/60 Hz, Used with Freedom (NEMA 0, IEC D-F)
Additional Information
Coil Voltage
24 V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-2876-36
GTIN
00782114628850
UPC
782114628850
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Unknown - Unknown: Undefined
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat