931253 - Coil DP C25 440/480V 50/60HZ

Eaton

  • $203.20 (Each)
  • $203.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931253
Manufacturer
Eaton
Manufacturer's Part Number
9-3125-3
Description
Coil DP C25 440/480V 50/60HZ
Motor Control Renewal Parts/Accessories- Coil, 440/480V, 50/60 HZ, 50 MM, Used With C25 Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782114628942 / 00782114628942
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.20 (Each)
Resources
Images
 
 
931253 - Small Image
 
931253 - Large Image
Attachments
 
 
931253 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1
Depth
2.4
Height
3.4
Size
50 mm
Descriptions
Description
COIL DP C25 440/480V 50/60HZ
Product Type
Coil, DP C25, 440/480V, 50/60HZ
extra long description
ETN 9-3125-3 Coil, DP C25, 440/480v
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil, 440/480V, 50/60 Hz, 50 mm, Used with C25 Definite Purpose Contactors
Additional Information
Coil Voltage
440/480 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9-3125-3
GTIN
00782114628942
UPC
782114628942
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat