931256 - Coil C25 DP 24V 60cy

Eaton

  • $189.90 (Each)
  • $189.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931256
Manufacturer
Eaton
Manufacturer's Part Number
9-3125-6
Description
Coil C25 DP 24V 60cy
Motor Control Renewal Parts/Accessories- Coil, 24V, 50/60 HZ, 50 MM, 60 Cy, Used With C25 Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782114733509 / 00782114733509
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.90 (Each)
Resources
Attachments
 
 
931256 - Specification Sheet
Other Links
 
 
931256 - Other
Brochures
 
 
931256 - Brochure
Images
 
 
931256 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
50 mm
Descriptions
Product Type
Coil C25 DP 24V 60cy
Description
COIL C25 DP 24V 60CY
extra long description
ETN 9-3125-6 COIL C25 DP 24V 60CY
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil, 24V, 50/60 Hz, 50 mm, 60 CY, Used with C25 Definite Purpose Contactors
Special Features
60 CY
Additional Information
Coil Voltage
24 V
dimensions
3.5000 IN X 2.2500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9-3125-6
GTIN
00782114733509
UPC
782114733509
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat