931852 - 50 MM DP Coil 15-40A 208-240V Ac Class F

Eaton

  • $178.65 (Each)
  • $178.65 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931852
Manufacturer
Eaton
Manufacturer's Part Number
9-3185-2
Description
50 MM DP Coil 15-40A 208-240V Ac Class F
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 208-240 Vac, 50 MM, Insulation Class F, Ac, Used With Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116326488 / 00782116326488
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
931852 - Small Image
 
931852 - Large Image
 
931852 - Large Image
 
931852 - Large Image
Attachments
 
 
931852 - Specification Sheet
Other Links
 
 
931852 - Other
 
931852 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.875
Depth
2.5
Height
2.5
Size
50 mm
Descriptions
Description
50 MM DP COIL 15-40A 208-240V AC CLASS F
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Product Type
50 MM DP Coil, 15-40 A, 208-240V Ac
extra long description
ETN 9-3185-2 50 MM DP COIL, 15-40 A
Long Description
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 208-240 Vac, 50 mm, Insulation class F, AC, Used with Definite Purpose Contactors
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3185-2
GTIN
00782116326488
UPC
782116326488
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store
Oklahoma City
2 View Store

A-L

Location Stock Available
Kenedy
1 View Store

M-Z

Location Stock Available
Round Rock
1 View Store

* All prices subject to change.

Begin Live Chat