932421 - Magnet Coil For Light Contactor 120V Ac

Eaton

  • $511.59 (Each)
  • $511.59 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
932421
Manufacturer
Eaton
Manufacturer's Part Number
9-3242-1
Description
Magnet Coil For Light Contactor 120V Ac
Magnet Coil For Light Contactor 120V Ac
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116136087 / 00782116136087
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$511.59 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
5
Resources
Images
 
 
932421 - Video
 
932421 - Small Image
 
932421 - Large Image
 
932421 - Large Image
 
932421 - Large Image
Attachments
 
 
932421 - Specification Sheet
Other Links
 
 
932421 - Other
 
932421 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.5
Height
2.5
Width
2
Descriptions
Description
MAGNET COIL FOR LIGHT CONTACTOR 120V AC
Extra Long Description
ETN 9-3242-1 Magnet Coil for Light
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Long Description
Magnet Coil for Light Contactor 120V AC
Product Type
Magnet Coil For Light Contactor 120V Ac
Special Features
Used with C30 Lighting Contactor
Additional Information
Coil Voltage
115-120 Vac, 50/60 Hz
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3242-1
GTIN
00782116136087
UPC
782116136087
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Electrically held lighting contactor
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store

A-L

Location Stock Available
Hot Springs
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat