932425 - Magnet Coil For Light Contactor 202-208V Ac

Eaton

  • $455.47 (Each)
  • $455.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
932425
Manufacturer
Eaton
Manufacturer's Part Number
932425
Description
Magnet Coil For Light Contactor 202-208V Ac
C30 Renewal Part, Magnet Coil, Used With C30 Lighting Contactor, 202-208V
Slang Terms

Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116136124 / 00782116136124
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$455.47 (Each)
Resources
Images
 
 
932425 - Video
 
932425 - Small Image
 
932425 - Large Image
 
932425 - Large Image
 
932425 - Large Image
Attachments
 
 
932425 - Specification Sheet
Other Links
 
 
932425 - Other
 
932425 - Other
Dimensions and Weight
Width
2
Height
2.5
Depth
3.5
Descriptions
Description
MAGNET COIL FOR LIGHT CONTACTOR 202-208V AC
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Long Description
C30 Renewal Part, Magnet coil, Used with C30 Lighting Contactor, 202-208V
Special Features
Used with C30 Lighting Contactor
Product Type
Magnet Coil Lighting 202-208V Ac
extra long description
ETN 9-3242-5 Magnet Coil Lighting 2
Additional Information
media
Yes
Coil Voltage
200-208 Vac, 60 Hz
Manufacturer Information
Manufacturers Part Number
932425
Brand
EATON CUTLER-HAMMER
GTIN
00782116136124
UPC
782116136124
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Electrically held lighting contactor
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.