932427 - Magnet Coil For Light Contactor 24V Ac

Eaton

  • $425.67 (Each)
  • $425.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932427
Manufacturer
Eaton
Manufacturer's Part Number
9-3242-7
Description
Magnet Coil For Light Contactor 24V Ac
C30 Renewal Part, Magnet Coil, Used With C30 Lighting Contactor, 24V
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116136148 / 00782116136148
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$425.67 (Each)
Resources
Images
 
 
932427 - Video
 
932427 - Large Image
 
932427 - Large Image
 
932427 - Large Image
Attachments
 
 
932427 - Specification Sheet
Other Links
 
 
932427 - Other
 
932427 - Other
 
932427 - Other
Brochures
 
 
932427 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
extra long description
ETN 9-3242-7 Magnet Coil for Light
Product Type
Magnet Coil For Light Contactor 24V Ac
Description
MAGNET COIL FOR LIGHT CONTACTOR 24V AC
Special Features
Used with C30 Lighting Contactor
Long Description
C30 Renewal Part, Magnet coil, Used with C30 Lighting Contactor, 24V
Additional Information
media
Yes
Coil Voltage
20-24 Vac, 50/60 Hz
dimensions
3.5000 IN X 2.0000 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
9-3242-7
Brand
Eaton
GTIN
00782116136148
UPC
782116136148
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Electrically held lighting contactor
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat