932561 - 65MM 60-75A & 4P 25-40A DP Coil 104-120VAC Class B

Eaton

  • $229.59 (Each)
  • $229.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932561
Manufacturer
Eaton
Manufacturer's Part Number
9-3256-1
Description
65MM 60-75A & 4P 25-40A DP Coil 104-120VAC Class B
Motor Control Renewal Parts/Accessories- Coil, Class B, 104-120V, 60-75/25-40A, Four-Pole, 65 MM, Ac, Used With Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116347391 / 00782116347391
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.59 (Each)
Resources
Images
 
 
932561 - Small Image
 
932561 - Large Image
 
932561 - Large Image
 
932561 - Large Image
Attachments
 
 
932561 - Specification Sheet
Other Links
 
 
932561 - Other
 
932561 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
65 mm
Descriptions
Product Type
Motor Control Renewal Parts/Accessories- Coil
Description
65MM 60-75A & 4P 25-40A DP COIL 104-120VAC CLASS B
extra long description
ETN 9-3256-1 Motor Control Renewal
Special Features
Used with Definite Purpose contactors
Long Description
Motor Control Renewal Parts/Accessories- Coil, Class B, 104-120V, 60-75/25-40A, Four-pole, 65 mm, AC, Used with Definite Purpose Contactors
Additional Information
Coil Voltage
104-120 V
dimensions
2.0000 IN X 2.2500 IN X 3.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3256-1
GTIN
00782116347391
UPC
782116347391
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Unknown - Unknown: Undefined
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat