932856 - 24V 60HZ Ac Coil 65MM Freedom Contactor

Eaton

  • $410.16 (Each)
  • $410.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932856
Manufacturer
Eaton
Manufacturer's Part Number
9-3285-6
Description
24V 60HZ Ac Coil 65MM Freedom Contactor
Eaton Motor Control Renewal Part/Accessory- Coil, Contactor 24V, 60 HZ, 65 MM, Ac, Used With Freedom
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685879376 / 00786685879376
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$410.16 (Each)
Resources
Images
 
 
932856 - Small Image
 
932856 - Large Image
 
932856 - Large Image
 
932856 - Large Image
 
932856 - Large Image
Attachments
 
 
932856 - Specification Sheet
Other Links
 
 
932856 - Other
 
932856 - Other
 
932856 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.5
Depth
3.5
Size
65 mm
Height
2
Descriptions
Product Type
24V 60HZ Ac Coil 65MM Freedom Contactor
Description
24V 60HZ AC COIL 65MM FREEDOM CONTACTOR
extra long description
ETN 9-3285-6 24V 60HZ AC COIL 65MM
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Eaton Motor Control Renewal Part/Accessory- Coil, Contactor 24V, 60 Hz, 65 mm, AC, Used with Freedom
Additional Information
Coil Voltage
24 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9-3285-6
GTIN
00786685879376
UPC
786685879376
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat