932859 - 208V 60HZ Ac Coil 65MM Freedom Contactor

Eaton

  • $431.18 (Each)
  • $431.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932859
Manufacturer
Eaton
Manufacturer's Part Number
9-3285-9KIT
Description
208V 60HZ Ac Coil 65MM Freedom Contactor
Motor Control Renewal Parts/Accessories- Coil and Contactor, 208V, 60 HZ, 65 MM, Ac, Used With Freedom
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685879383 / 00786685879383
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$431.18 (Each)
Resources
Images
 
 
932859 - Small Image
 
932859 - Large Image
Attachments
 
 
932859 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2
Width
2.3
Height
3.3
Size
65 mm
Descriptions
Product Type
208V 60HZ Ac Coil 65MM Freedom Contactor
extra long description
ETN 9-3285-9 208V 60HZ AC COIL 65MM
Description
208V 60HZ AC COIL 65MM FREEDOM CONTACTOR
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil and Contactor, 208V, 60 Hz, 65 mm, AC, Used with Freedom
Additional Information
dimensions
2.0000 IN X 2.3000 IN X 3.3000 IN
Coil Voltage
208 V
Manufacturer Information
Manufacturers Part Number
9-3285-9KIT
Brand
EATON CUTLER-HAMMER
GTIN
00786685879383
UPC
786685879383
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat