9441H268 - New Type DR Drum SW Size 0&1

Eaton

  • $324.29 (Each)
  • $324.29 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9441H268
Manufacturer
Eaton
Manufacturer's Part Number
9441H268
Description
New Type DR Drum SW Size 0&1
Eaton Reversing Drum Switch Without Overload Relay, Maintained, Lever Operator, Three-Pole, Size DB 1, Surface Mounting, Nema 1
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Drum Switches & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113202457 / 00782113202457
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.29 (Each)
Resources
Images
 
 
9441H268 - Small Image
 
9441H268 - Large Image
 
9441H268 - Large Image
 
9441H268 - Large Image
 
9441H268 - Large Image
Specifications Sheets
 
 
9441H268 - Specification Sheet
Other Links
 
 
9441H268 - Other
 
9441H268 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Dimensions and Weight
Size
DB 1
Overall Length
2.50 in;63.5 mm
Descriptions
Long Description
Drum Switch, Surface Mount, Maintained Switch Action, 3 Poles, 2.50 in Overall Length, 4.38 in Overall Width, 5.88 in Overall Height, 2 lb
Product Type
Drum Switch
Short Description
Drum Switch, NEMA 1, 3 Pole
Special Features
Replaceable;Large Volume;Silver Plated Contacts
Description
NEW TYPE DR DRUM SW SIZE 0&1
Features
These drum switches are designed primarily for use with single-phase and squirrel cage, single-speed reversible motors which may be connected directly across-the-line. Typical applications would be hoists and machine tools.
extra long description
ETN 9441H268 NEW TYPE DR DRUM SW SI
Additional Information
dimensions
8.0000 IN X 5.0000 IN X 4.5000 IN
Mounting Type
Surface Mount
Switch Action
Maintained
Overall Width
4.38 in;111.3 mm
Overall Height
5.88 in;149.4 mm
Standards Met
UL Listed File E37316;CSA File No.184-N-13.13a;CSA File No. 229767;Class 3211-05;NLRV
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9441H268
GTIN
00782113202457
UPC
782113202457
Taxonomies, Classifications, and Categories
Type
Reversing drum switch
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Mounting
SURFACE
standard
UL Listed file E37316,CSA file No. 184-N-13.13A,CSA file No. 229767, Class 3211-05,NLRV
nema rating
NEMA 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat