9575H3A000 - General Purpose Relay DPDT 120V/60HZ 110V/50HZ

Eaton

  • $306.25 (Each)
  • $306.25 (Each)
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
9575H3A000
Manufacturer
Eaton
Manufacturer's Part Number
9575H3A000
Description
General Purpose Relay DPDT 120V/60HZ 110V/50HZ
Relay, 9575H Series 3000 Series, DPDT Contact Configuration, 3.12 In Overall Length, 2.5 In Overall Width, 2.25 In Overall Height, Panel Mount, 50 to 60 HZ, 0.69 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114785737 / 00782114785737
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.25 (Each)
Resources
Images
 
 
9575H3A000 - Small Image
 
9575H3A000 - Large Image
 
9575H3A000 - Large Image
Specifications Sheets
 
 
9575H3A000 - Specification Sheet
Attachments
 
 
9575H3A000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
3.12 in
Width
2.5
Depth
3.12
Height
2.25
Descriptions
Product Type
Relay
Long Description
Relay, 9575h Series 3000 Series, DPDT Contact Configuration, 3.12 in Overall Length, 2.5 in Overall Width, 2.25 in Overall Height, Panel Mount, 50 to 60 Hz, 0.69 lb
Short Description
Relay, DPDT, Panel Mount, 50 to 60 Hz, 440V
Description
GENERAL PURPOSE RELAY DPDT 120V/60HZ 110V/50HZ
Features
Type AA panel-mounted relays are rated (each pole) 40 A up to 300 Vac, 50/60 Hz. 5 A at 480/600 Vac, 50/60 Hz and 40 A at 28 Vdc.
extra long description
ETN 9575H3A000 gp rl, DPDT, 120v/60
Additional Information
Overall Width
2.5 in
Overall Height
2.25 in
Mounting Type
Panel Mount
Standards Met
UL Listed FILE E1491;CSA FILE NO. 41729;EN 60947-5-1;EN 60947-5-1
Made in USA
yes
dimensions
3.1200 IN X 2.5000 IN X 2.2500 IN
Contact Configuration
DPDT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9575H3A000
series
9575h Series 3000
GTIN
00782114785737
UPC
782114785737
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General purpose open style relay
Packaging
Weight
0.69 lb
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
PANEL
standard
UL Listed file E1491,CSA file No. 41729,EN 60947-5-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat