A30CRE45CA5E045 - DP Starter 3P Open 45A 9-45A Ol 480V Coil 1NO Com

Eaton

  • $860.62 (Each)
  • $860.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A30CRE45CA5E045
Manufacturer
Eaton
Manufacturer's Part Number
A30CRE45CA5E045
Description
DP Starter 3P Open 45A 9-45A Ol 480V Coil 1NO Com
Eaton Definite Purpose 3-Phase Starter, Non-Reversing, Common CTRL, Open W/ Din Rail Mount Adapter, Lugs W/O Quick Connect Terms, 45 A, 440/480 V Coil, 1NO Pressure Plate, STD. C440 Olr Sel Reset, Sel Class, 9-45 A Overload
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
DP Contactors
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685955186 / 00786685955186
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$860.62 (Each)
Resources
Images
 
 
A30CRE45CA5E045 - Small Image
 
A30CRE45CA5E045 - Large Image
Attachments
 
 
A30CRE45CA5E045 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
45 A
Dimensions and Weight
Width
2.66
Height
4.63
Depth
6.4
Descriptions
Description
DP STARTER 3P OPEN 45A 9-45A OL 480V COIL 1NO COM
Product Type
DPSTR3P Op 45A 9-45A Ol 480VCL 1nocomctl
extra long description
ETN A30CRE45CA5E045 DPSTR3P OP 45A
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose 3-phase starter, Non-reversing, Common ctrl, Open w/ DIN rail mount adapter, Lugs w/o quick connect terms, 45 A, 440/480 V coil, 1NO pressure plate, Std. C440 OLR SEL reset, SEL class, 9-45 A overload
Additional Information
dimensions
6.4000 IN X 2.6600 IN X 4.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
A30CRE45CA5E045
GTIN
00786685955186
UPC
786685955186
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose starter
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat