AN16AN0AC - Nema Open 3P STR SZ 00 120V Coil

Eaton

  • $753.92 (Each)
  • $753.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AN16AN0AC
Manufacturer
Eaton
Manufacturer's Part Number
AN16AN0AC
Description
Nema Open 3P STR SZ 00 120V Coil
Eaton Freedom Nema Motor Control Starter, 1/3 HP At 115V, 1 HP At 230V, 1-1/2 HP At 208, 240V, 2 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 9A, Size 00
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971414 / 00782113971414
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$753.92 (Each)
Resources
Images
 
 
AN16AN0AC - Small Image
 
AN16AN0AC - Large Image
 
AN16AN0AC - Large Image
 
AN16AN0AC - Large Image
Attachments
 
 
AN16AN0AC - Specification Sheet
Other Links
 
 
AN16AN0AC - Other
 
AN16AN0AC - Other
 
AN16AN0AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Dimensions and Weight
Size
00
Height
3.31
Width
4.38
Depth
4.61
Descriptions
extra long description
ETN AN16AN0AC NEMA size 00 starter,
Product Type
Nema Size 00 Starter, 120VAC Coil, Freed
Description
NEMA OPEN 3P STR SZ 00 120V COIL
Long Description
Eaton Freedom NEMA motor control starter, 1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 9A, Size 00
Special Features
Starter w/C306 bi-metal OLR
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16AN0AC
GTIN
00782113971414
UPC
782113971414
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Mounting
HORIZONTAL
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat