AN16BN0CC - Nema Open 3P STR Size 0 480V Coil

Eaton

  • $1054.24 (Each)
  • $1,054.24 (Each)
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
AN16BN0CC
Manufacturer
Eaton
Manufacturer's Part Number
AN16BN0CC
Description
Nema Open 3P STR Size 0 480V Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter, 1 HP At 115V, 2 HP At 230V, 3 HP At 208, 240V, 5 HP At 480, 600V Maximum Horsepower, 480V/60 HZ or 440V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971582 / 00782113971582
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,054.24 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
AN16BN0CC - Specification Sheet
Images
 
 
AN16BN0CC - Small Image
 
AN16BN0CC - Large Image
Other Links
 
 
AN16BN0CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0