AN19DN0C5E020 - C440 4-20A SZ 1 FVNR STR 480VAC STD

Eaton

  • $580.57 (Each)
  • $580.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AN19DN0C5E020
Manufacturer
Eaton
Manufacturer's Part Number
AN19DN0C5E020
Description
C440 4-20A SZ 1 FVNR STR 480VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 1 Open Enclosure - 27 A, Horizontal Mounting, 480/60 or 440/50 Coil Voltage, C440 Standard Feature Set - 4–20 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685417332 / 00786685417332
Weight per unit
4.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$580.57 (Each)
Resources
Other Links
 
 
AN19DN0C5E020 - Other
 
AN19DN0C5E020 - Other
 
AN19DN0C5E020 - Other
 
AN19DN0C5E020 - Other
Images
 
 
AN19DN0C5E020 - Large Image
 
AN19DN0C5E020 - Large Image
 
AN19DN0C5E020 - Large Image
 
AN19DN0C5E020 - Large Image
Attachments
 
 
AN19DN0C5E020 - Specification Sheet
Brochures
 
 
AN19DN0C5E020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1
Width
2.6
Depth
4.98
Height
7.1
Descriptions
Description
C440 4-20A SZ 1 FVNR STR 480VAC STD
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 1 open enclosure - 27 A, Horizontal mounting, 480/60 or 440/50 coil voltage, C440 standard feature set - 4–20 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Type
FDM STR FVNR SZ1 480V C440-ST 4-20a
extra long description
ETN AN19DN0C5E020 FDM STR FVNR SZ1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
480/60 or 440/50
Manufacturer Information
Manufacturers Part Number
AN19DN0C5E020
Brand
Eaton
GTIN
00786685417332
UPC
786685417332
Packaging
Weight per each
4.18
Carton
1
Uses, Certifications, and Standards
NEMA Frame Size
NEMA Size 1
standard
NEMA,CSA,CE,UL,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat