AN19GN0A5G045 - C440 9-45A SZ 2 FVNR STR 120VAC GND FLT

Eaton

  • $1129.45 (Each)
  • $1,129.45 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AN19GN0A5G045
Manufacturer
Eaton
Manufacturer's Part Number
AN19GN0A5G045
Description
C440 9-45A SZ 2 FVNR STR 120VAC GND FLT
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 2 Open Enclosure - 45 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Ground Fault Feature Set - 9–45 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685415437 / 00786685415437
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,129.45 (Each)
Resources
Images
 
 
AN19GN0A5G045 - Small Image
 
AN19GN0A5G045 - Large Image
 
AN19GN0A5G045 - Large Image
 
AN19GN0A5G045 - Large Image
Attachments
 
 
AN19GN0A5G045 - Specification Sheet
Other Links
 
 
AN19GN0A5G045 - Other
 
AN19GN0A5G045 - Other
 
AN19GN0A5G045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2
Width
2.6
Depth
4.98
Height
7.1
Descriptions
Description
C440 9-45A SZ 2 FVNR STR 120VAC GND FLT
Product Type
C440 (9-45A) SZ2 FVNR STR 120VAC GF
extra long description
ETN AN19GN0A5G045 C440 (9-45A) SZ2
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 2 open enclosure - 45 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 ground fault feature set - 9–45 A
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN19GN0A5G045
GTIN
00786685415437
UPC
786685415437
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
NEMA Frame Size
NEMA Size 2
standard
NEMA,UL,CSA,CE,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat