AN19GN0C5E045 - C440 9-45A SZ 2 FVNR STR 480VAC STD

Eaton

  • $1017.59 (Each)
  • $1,017.59 (Each)
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
AN19GN0C5E045
Manufacturer
Eaton
Manufacturer's Part Number
AN19GN0C5E045
Description
C440 9-45A SZ 2 FVNR STR 480VAC STD
Nema Non-Reversing Freedom Series Starter, 440 to 480 V Ac, 45 A, Horizontal Mount, 4.18 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685415260 / 00786685415260
Weight per unit
4.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,017.59 (Each)
Resources
Images
 
 
AN19GN0C5E045 - Small Image
 
AN19GN0C5E045 - Large Image
 
AN19GN0C5E045 - Large Image
 
AN19GN0C5E045 - Large Image
Specifications Sheets
 
 
AN19GN0C5E045 - Specification Sheet
Attachments
 
 
AN19GN0C5E045 - Specification Sheet
Other Links
 
 
AN19GN0C5E045 - Other
 
AN19GN0C5E045 - Other
 
AN19GN0C5E045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
45 A
Dimensions and Weight
Width
2.6
Depth
4.98
Height
7.1
Size
2
Descriptions
Description
C440 9-45A SZ 2 FVNR STR 480VAC STD
Product Type
Nema Non-Reversing Freedom Series Starter
Long Description
Nema Non-Reversing Freedom Series Starter, 440 to 480 V ac, 45 A, Horizontal Mount, 4.18 lb
Short Description
Nema Non-Reversing Freedom Series Starter, 440 to 480 VAC, 4.18 lb
Special Features
With C440 Eolr Standard Feature Set;Sel Reset;Sel Class (10a, 10, 20, 30)
extra long description
ETN AN19GN0C5E045 FDM STR FVNR SZ2
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
440 to 480 V ac
Mounting Type
Horizontal Mount
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN19GN0C5E045
GTIN
00786685415260
UPC
786685415260
Packaging
Weight
4.18 lb
Weight per each
4.18
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
CSA,UL,NEMA,CE,RoHS Compliant
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat