B100S0CA - Space SVG Starter, 480V Coil, Nema Size 0, 1-5 A

Eaton

  • $1030.27 (Each)
  • $1,030.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B100S0CA
Manufacturer
Eaton
Manufacturer's Part Number
B100S0CA
Description
Space SVG Starter, 480V Coil, Nema Size 0, 1-5 A
Eaton Nema Starter, Space SVG Starter, 480V Coil, Nema Size 0, 1-5 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Non-Reversing
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678623733 / 00786678623733
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,030.27 (Each)
Resources
Images
 
 
B100S0CA - Small Image
 
B100S0CA - Large Image
 
B100S0CA - Large Image
 
B100S0CA - Large Image
 
B100S0CA - Large Image
Attachments
 
 
B100S0CA - Specification Sheet
Other Links
 
 
B100S0CA - Other
 
B100S0CA - Other
 
B100S0CA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Description
SPACE SVG STARTER, 480V COIL, NEMA SIZE 0, 1-5 A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Long Description
Eaton NEMA starter, Space SVG Starter, 480V Coil, Nema Size 0, 1-5 A
Special Features
Pushbutton operator
extra long description
ETN B100S0CA N1 SZ0 3P B-100 MAN ST
Product Type
N1 SZ0 3P B-100 Man STR PB
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
B100S0CA
GTIN
00786678623733
UPC
786678623733
Taxonomies, Classifications, and Categories
Category Description
NON-REVERSING
Packaging
Weight per each
4.6
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat