C0050E2AFB - 50 Va Type Mte Control Transformer With Primary Fu

Eaton

  • $247.04 (Each)
  • $247.04 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0050E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0050E2AFB
Description
50 Va Type Mte Control Transformer With Primary Fu
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 3.937 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.8 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420801 / 00786680420801
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.04 (Each)
Resources
Attachments
 
 
C0050E2AFB - Specification Sheet
Other Links
 
 
C0050E2AFB - Other
 
C0050E2AFB - Other
 
C0050E2AFB - Other
 
C0050E2AFB - Other
 
C0050E2AFB - Other
 
C0050E2AFB - Other
Brochures
 
 
C0050E2AFB - Brochure
Specifications Sheets
 
 
C0050E2AFB - Specification Sheet
 
C0050E2AFB - Specification Sheet
Images
 
 
C0050E2AFB - Large Image
 
C0050E2AFB - Large Image
 
C0050E2AFB - Large Image
 
C0050E2AFB - Small Image
 
C0050E2AFB - Large Image
 
C0050E2AFB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
2.992 in
Descriptions
Product Type
Control Transformer
Long Description
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 50 VA, 2.992 in Overall Length, 2.992 in Overall Width, 3.937 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.8 lb
Features
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Short Description
50VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 2.992 in (L), 1 PH, 3.937 in (H)
Special Features
Primary Fuse Block
Description
50 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY FU
extra long description
ETN C0050E2AFB 50VA Type MTE CPT W/
Additional Information
Transformer Type
Control Transformer
Input Voltage Rating
240 x 480, 230 x 460, 220 x 440 V
Output Voltage Rating
120/115/110 V
Power Rating
50 VA
FUSE BLOCK
Yes
Overall Width
2.992 in
Overall Height
3.937 in
Temperature Rise Rating
55 °C
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
package quantity
1 CA
Made in USA
yes
Tap Size
NONE
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
3.6100 IN X 3.0000 IN X 4.0400 IN
kva rating
50 VA
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0050E2AFB
GTIN
00786680420801
UPC
786680420801
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
2.8 lb
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Motor and Power Control Equipment
Temperature Rating
55°C
standard
cUL Certified,CSA Certified,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat