C0300E2A - 300 Va Type Mte Control Transformer

Eaton

  • $106.20 (Each)
  • $106.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0300E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0300E2A
Description
300 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 300 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422645 / 00786680422645
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.20 (Each)
Resources
Images
 
 
C0300E2A - Small Image
 
C0300E2A - Large Image
 
C0300E2A - Large Image
 
C0300E2A - Large Image
 
C0300E2A - Large Image
Attachments
 
 
C0300E2A - Specification Sheet
Brochures
 
 
C0300E2A - Brochure
Other Links
 
 
C0300E2A - Other
 
C0300E2A - Other
 
C0300E2A - Other
 
C0300E2A - Other
 
C0300E2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
300VA TFMR
extra long description
ETN C0300E2A 300VA TFMR
Description
300 VA TYPE MTE CONTROL TRANSFORMER
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 300 va
Additional Information
dimensions
4.5600 IN X 4.5000 IN X 4.2200 IN
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
kva rating
300 VA
Tap Size
NONE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C0300E2A
GTIN
00786680422645
UPC
786680422645
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat