C0500E2A - 500 Va Type Mte Control Transformer

Eaton

  • $195.98 (Each)
  • $195.98 (Each)
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
C0500E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0500E2A
Description
500 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422683 / 00786680422683
Weight per unit
19.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.98 (Each)
Resources
Other Links
 
 
C0500E2A - Other
 
C0500E2A - Other
 
C0500E2A - Other
 
C0500E2A - Other
 
C0500E2A - Other
Specifications Sheets
 
 
C0500E2A - Specification Sheet
Images
 
 
C0500E2A - Large Image
 
C0500E2A - Large Image
 
C0500E2A - Large Image
 
C0500E2A - Large Image
Attachments
 
 
C0500E2A - Specification Sheet
Brochures
 
 
C0500E2A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
5.512 in
Descriptions
Product Type
Control Transformer
Long Description
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 500 VA, 5.512 in Overall Length, 5.236 in Overall Width, 4.764 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 lb
Features
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Short Description
500VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 5.512 in (L), 1 PH
Description
500 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0500E2A 500 VA Type MTE Contro
Special Features
Primary Fuse Block
Additional Information
Transformer Type
Control Transformer
Input Voltage Rating
240 x 480, 230 x 460, 220 x 440 V
Output Voltage Rating
120/115/110 V
Power Rating
500 VA
Overall Width
5.236 in
Overall Height
4.764 in
Temperature Rise Rating
55 °C
Standards Met
UL Listed;cUL Certified;CSA Certified;RoHS Compliant
package quantity
1 CA
Made in USA
yes
Secondary Voltage
120/115/110 V
dimensions
6.1100 IN X 5.2500 IN X 5.1400 IN
Primary Voltage
220 x 440 V240 x 480 V230 x 460 V
kva rating
500 VA
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0500E2A
GTIN
00786680422683
UPC
786680422683
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
19.2 lb
Weight per each
19.7
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Motor and Power Control Equipment
Temperature Rating
55°C
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat