C25BNB220A - Compact 2P 20A Cont SCR Term Quad QC 120VAC Coil

Eaton

  • $78.70 (Each)
  • $78.70 (Each)

In-Stock: 46 available at other locations ( find a store with stock)
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
C25BNB220A
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB220A
Description
Compact 2P 20A Cont SCR Term Quad QC 120VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 20 A, 110 to 120 V Ac, 30 A Resistive Load, 1-1/2 HP (115 V);3 HP (230 V);1.1 KW (115 V);2.2 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685115948 / 00786685115948
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.70 (Each)
Stock Availability
Spring
0 (Find nearest stock)
Houston RDC
0
All Stores
46
Resources
Images
 
 
C25BNB220A - Small Image
 
C25BNB220A - Large Image
 
C25BNB220A - Large Image
Specifications Sheets
 
 
C25BNB220A - Specification Sheet
Attachments
 
 
C25BNB220A - Specification Sheet
Other Links
 
 
C25BNB220A - Other
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
20 A
Dimensions and Weight
Depth
2.32
Height
3.19
Overall Length
2.32 in;59 mm
Width
1.97
Descriptions
Description
COMPACT 2P 20A CONT SCR TERM QUAD QC 120VAC COIL
Extra Long Description
ETN C25BNB220A COMPCT 2P 20A CONT S
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Long Description
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 20 A, 110 to 120 V ac, 30 A Resistive Load, 1-1/2 hp (115 V);3 hp (230 V);1.1 kW (115 V);2.2 kW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.19 in Overall Height, 2.32 in Overall Length, 1.97 in Overall Width, 0.5 lb
Product Type
Definite Purpose Control - Contactor
Short Description
Definite Purpose Control - Contactor, 2P, 20 A, 110 to 120 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Additional Information
Body Type
Compact
Coil Voltage
110 to 120 V ac
Connection Type
Quick Connect Terminal
Enclosure Type
Open with metal mounting plate
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-13 °F;-25 °C
Motor Power
1-1/2 hp (115 V);3 hp (230 V);1.1 kW (115 V);2.2 kW (230 V)
Mounting Type
DIN Rail Mount
Overall Height
3.19 in;81 mm
Overall Width
1.97 in;50 mm
Resistive Load
30 A
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNB220A
GTIN
00786685115948
UPC
786685115948
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
0.5 lb;0.2 kg
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50 to 60 Hz
Standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
19 View Store
Lubbock
12 View Store
These alternate items can be purchased instead of C25BNB220A.
Jump To:

Cross Referenced

These items are similar to C25BNB220A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C202U20 Eaton n/a
C25BNB220A Eaton 00786685115948
45CA20AF FURNAS n/a
45CG20AF FURNAS n/a
CR353CA2AA1 GENERAL ELECTRIC 00783166404607
CR453CA2AAA GENERAL ELECTRIC 00783166608302
5B132 WW GRAINGER n/a
A77306680A120 Joslyn Clark n/a
202AOSK2 Paragon n/a
500T0D920 Rockwell Automation n/a
8910DP12V02 Schneider Electric 00785901073291
45CG20AFX636 Siemens n/a
45GC20AF Siemens n/a

* All prices subject to change.

Begin Live Chat