C25BNF240A - Compact 2P 40A Cont Box Lug Term Quad QC 120VAC CO

Eaton

  • $54.39 (Each)
  • $54.39 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C25BNF240A
Manufacturer
Eaton
Manufacturer's Part Number
C25BNF240A
Description
Compact 2P 40A Cont Box Lug Term Quad QC 120VAC CO
Eaton Definite Purpose Contactor, Quick, 30A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 30A, Contactor, Two-Pole, 40A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116150 / 00786685116150
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.39 (Each)
Resources
Images
 
 
C25BNF240A - Small Image
 
C25BNF240A - Large Image
 
C25BNF240A - Large Image
 
C25BNF240A - Large Image
Attachments
 
 
C25BNF240A - Specification Sheet
Other Links
 
 
C25BNF240A - Other
 
C25BNF240A - Other
 
C25BNF240A - Other
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
COMPACT 2P 40A CONT BOX LUG TERM QUAD QC 120VAC CO
Product Type
Compct 2P 40A Cont Bxlug TRM 4QC 120ac
extra long description
ETN C25BNF240A COMPCT 2P 40A CONT B
Long Description
Eaton definite purpose contactor, Quick, 30A, 24 Vac, 50/60 Hz, Open with metal mounting plate, Compact, two-pole, 30A, Contactor, Two-pole, 40A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNF240A
GTIN
00786685116150
UPC
786685116150
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
There were no add-on items found for C25BNF240A.

* All prices subject to change.