C25BNF240B - Compact 2P 40A Cont Box Lug Term Quad QC 240VAC CO

Eaton

  • $93.92 (Each)
  • $93.92 (Each)
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
C25BNF240B
Manufacturer
Eaton
Manufacturer's Part Number
C25BNF240B
Description
Compact 2P 40A Cont Box Lug Term Quad QC 240VAC CO
Eaton Definite Purpose Contactor, Quick, 40A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 40A, Contactor, Two-Pole, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116167 / 00786685116167
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.92 (Each)
Resources
Images
 
 
C25BNF240B - Small Image
 
C25BNF240B - Large Image
 
C25BNF240B - Large Image
 
C25BNF240B - Large Image
Attachments
 
 
C25BNF240B - Specification Sheet
Other Links
 
 
C25BNF240B - Other
 
C25BNF240B - Other
 
C25BNF240B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
COMPACT 2P 40A CONT BOX LUG TERM QUAD QC 240VAC CO
Long Description
Eaton definite purpose contactor, Quick, 40A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Compact, two-pole, 40A, Contactor, Two-pole, 50A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), Non-reversing
Product Type
Compct 2P 40A Cont Bxlug TRM 4QC 240ac
extra long description
ETN C25BNF240B COMPCT 2P 40A CONT B
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNF240B
GTIN
00786685116167
UPC
786685116167
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat