C25DND230T - Open N-R 2P 30A DP Cont SCR/PP W/QC Term 24VAC Coi

Eaton

  • $73.22 (Each)
  • $73.22 (Each)
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
C25DND230T
Manufacturer
Eaton
Manufacturer's Part Number
C25DND230T
Description
Open N-R 2P 30A DP Cont SCR/PP W/QC Term 24VAC Coi
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Pressure Plate Quick Connect (Side-By-Side), 12 VDC, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Two-Pole, Global Listed, D1, Screw, Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300372 / 00782116300372
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.22 (Each)
Resources
Images
 
 
C25DND230T - Small Image
 
C25DND230T - Large Image
Attachments
 
 
C25DND230T - Specification Sheet
Other Links
 
 
C25DND230T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.4
Height
2.5
Depth
3.35
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
OPEN N-R 2P 30A DP CONT SCR/PP W/QC TERM 24VAC COI
Product Type
Op N-R 2P 30ADPCNT SCR/PP W/Qc24ac
extra long description
ETN C25DND230T OP N-R 2P 30ADPCNT S
Long Description
Eaton definite purpose contactor, Mounting plate, Quick, Pressure plate quick connect (side-by-side), 12 Vdc, Open with metal mounting plate, 15-50A, two- and three-pole, 40A, Contactor, Two-pole, Global listed, D1, Screw, Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DND230T
GTIN
00782116300372
UPC
782116300372
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25DND230T.
Jump To:

Cross Referenced

These items are similar to C25DND230T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC320UM10 Eaton n/a
C25DND230T Eaton 00782116300372
CN24A2D30 Functional Devices Inc / RIB n/a
42BE15AJ FURNAS n/a
42BF15AJ FURNAS n/a
CR353AC2AH1 GENERAL ELECTRIC 00783166402870
CR453CC2HAA GENERAL ELECTRIC 00783166608579
GCR353AC2AH1 GENERAL ELECTRIC n/a
1V610 WW GRAINGER n/a
A77309043A24 Joslyn Clark n/a
2200EB320EA Schneider Electric n/a
8910DPA32V14 Schneider Electric 00785901749820
8910KO2 24/60 Schneider Electric n/a
EB320EA Schneider Electric n/a
A77309043A3 Siemens n/a
416110067 TYCO n/a

* All prices subject to change.

Begin Live Chat