C25DND240A - Open N-R 2P 40A DP Cont SCR/PP W/QC Term 120VAC CO

Eaton

  • $93.07 (Each)
  • $93.07 (Each)
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
C25DND240A
Manufacturer
Eaton
Manufacturer's Part Number
C25DND240A
Description
Open N-R 2P 40A DP Cont SCR/PP W/QC Term 120VAC CO
Eaton Definite Purpose Contactor, Quick, 40A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Two-Pole, 50A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300389 / 00782116300389
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.07 (Each)
Resources
Attachments
 
 
C25DND240A - Specification Sheet
Images
 
 
C25DND240A - Small Image
 
C25DND240A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
Product Type
Op N-R 2P 40ADPCNT SCR/PP W/Qc120ac
extra long description
ETN C25DND240A OP N-R 2P 40ADPCNT S
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
OPEN N-R 2P 40A DP CONT SCR/PP W/QC TERM 120VAC CO
Long Description
Eaton definite purpose contactor, Quick, 40A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 40A, Contactor, Two-pole, 50A, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DND240A
GTIN
00782116300389
UPC
782116300389
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized,CSA Certified,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25DND240A.
Jump To:

Cross Referenced

These items are similar to C25DND240A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C252U20 Eaton n/a
C25BNB225A Eaton 00786685115993
C25DND240A Eaton 00782116300389
45DA20AF FURNAS n/a
45DG20AF FURNAS n/a
45FG20AF FURNAS n/a
CR353CB2AA1 GENERAL ELECTRIC 00783166404867
5B129 WW GRAINGER n/a
A77306658A1 Joslyn Clark n/a
A77306658A120 Joslyn Clark n/a
8910DP22V02 Schneider Electric 00785901073314

* All prices subject to change.

Begin Live Chat