C25DND325A - Pen N-R 3P 25A DP Cont SCR/PP W/QC Term 120VAC Coi

Eaton

  • $105.58 (Each)
  • $105.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25DND325A
Manufacturer
Eaton
Manufacturer's Part Number
C25DND325A
Description
Pen N-R 3P 25A DP Cont SCR/PP W/QC Term 120VAC Coi
Eaton Definite Purpose Contactor, Quick, 25A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 25A, Contactor, Three-Pole, 35A, Screw/Pressure Plate and Quick Connect Terminal (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782116300501 / 0782116300501 / 00782116300501
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.58 (Each)
Resources
Images
 
 
C25DND325A - Large Image
 
C25DND325A - Large Image
 
C25DND325A - Large Image
 
C25DND325A - Small Image
Attachments
 
 
C25DND325A - Specification Sheet
Other Links
 
 
C25DND325A - Other
 
C25DND325A - Other
 
C25DND325A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
extra long description
ETN C25DND325A PEN N-R 3P 25ADPCNT
Product Type
Pen N-R 3P 25ADPCNT SCR/PP W/Qc120ac
Description
PEN N-R 3P 25A DP CONT SCR/PP W/QC TERM 120VAC COI
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Quick, 25A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 25A, Contactor, Three-pole, 35A, Screw/pressure plate and quick connect terminal (side-by-side), Non-reversing
Additional Information
dimensions
3.3500 IN X 2.4000 IN X 2.5000 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Manufacturers Part Number
C25DND325A
Brand
Eaton
GTIN
00782116300501
UPC
782116300501
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat