C25DND330A - Open N-R 3P 30A DP Cont SCR/PP W/QC Term 120VAC CO

Eaton

  • $118.68 (Each)
  • $118.68 (Each)

  • $2,373.60 (Per 20)

In-Stock: 596 available at other locations ( find a store with stock)
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
C25DND330A
Manufacturer
Eaton
Manufacturer's Part Number
C25DND330A
Description
Open N-R 3P 30A DP Cont SCR/PP W/QC Term 120VAC CO
Definite Purpose Control - Contactor, 3 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300587 / 00782116300587
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.68 (Each)
Standard Packaging
$2,373.60 (Per 20)
Stock Availability
Casa Grande
0 (Find nearest stock)
Phoenix
0
All Stores
596
Resources
Images
 
 
C25DND330A - Small Image
 
C25DND330A - Large Image
 
C25DND330A - Large Image
 
C25DND330A - Large Image
 
C25DND330A - Large Image
Attachments
 
 
C25DND330A - Specification Sheet
Other Links
 
 
C25DND330A - Other
 
C25DND330A - Other
 
C25DND330A - Other
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
30 A
Number Of Phases
1;3
Dimensions and Weight
Depth
3.35
Height
2.5
Overall Length
3.35 in;85 mm
Width
2.4
Descriptions
Description
OPEN N-R 3P 30A DP CONT SCR/PP W/QC TERM 120VAC CO
Extra Long Description
ETN C25DND330A OP N-R 3P 30ADPCNT S
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Long Description
Definite Purpose Control - Contactor, 3 Poles, 30 A, 110 to 120 V ac, 40 A Resistive Load, 1/3 Phases, 5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.19 lb
Product Type
Definite Purpose Control - Contactor
Short Description
Definite Purpose Control - Contactor, 4P, 30 A, 110 to 120 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Additional Information
Coil Voltage
110 to 120 V ac
Connection Type
Quick Connect Terminal
Enclosure Type
Open with metal mounting plate
Frame Size
15 to 50 A
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-13 °F;-25 °C
Motor Power
5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase)
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Resistive Load
40 A
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DND330A
GTIN
00782116300587
UPC
782116300587
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
1.19 lb
Weight per each
1.19
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50 to 60 Hz
Standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 596

Location search:

Greater Phoenix Area

Location Stock Available
Gilbert
1 View Store
Mesa
2 View Store

* All prices subject to change.

Begin Live Chat