C25DND330B - Open N-R 3P 30A DP Cont SCR/PP W/QC Term 240VAC CO

Eaton

  • $118.68 (Each)
  • $118.68 (Each)
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
C25DND330B
Manufacturer
Eaton
Manufacturer's Part Number
C25DND330B
Description
Open N-R 3P 30A DP Cont SCR/PP W/QC Term 240VAC CO
Definite Purpose Control - Contactor, 3 Poles, 30 A, 208 to 240 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300617 / 00782116300617
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.68 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
71
Resources
Images
 
 
C25DND330B - Small Image
 
C25DND330B - Large Image
 
C25DND330B - Large Image
 
C25DND330B - Large Image
 
C25DND330B - Large Image
Attachments
 
 
C25DND330B - Specification Sheet
Other Links
 
 
C25DND330B - Other
 
C25DND330B - Other
 
C25DND330B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat