C25DNF240T - Open N-R 2P 40A DP Cont Box Lugs W/QC Term 24VAC C

Eaton

  • $142.08 (Each)
  • $142.08 (Each)
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
C25DNF240T
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF240T
Description
Open N-R 2P 40A DP Cont Box Lugs W/QC Term 24VAC C
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 40A, Contactor, Two-Pole, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300426 / 00782116300426
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.08 (Each)
Resources
Attachments
 
 
C25DNF240T - Specification Sheet
Other Links
 
 
C25DNF240T - Other
Images
 
 
C25DNF240T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
OPEN N-R 2P 40A DP CONT BOX LUGS W/QC TERM 24VAC C
Long Description
Eaton definite purpose contactor, Mounting plate, Quick, Quick connect , 12 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and 3P, 40A, Contactor, Two-pole, Global listed, D1, Box lugs (posidrive setscrew), Non-reversing
Product Type
Op N-R 2P 40ADPCNT BXLGS W/Qc24ac
extra long description
ETN C25DNF240T OP N-R 2P 40ADPCNT B
Additional Information
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Coil Voltage
50/60 Hz
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Manufacturers Part Number
C25DNF240T
Brand
Eaton
GTIN
00782116300426
UPC
782116300426
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25DNF240T.
Jump To:

Cross Referenced

These items are similar to C25DNF240T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC420UM10 Eaton n/a
C25DNF240T Eaton 00782116300426
CN24A2D40 Functional Devices Inc / RIB n/a
42CE15AJ FURNAS n/a
42CF15AJ FURNAS n/a
CR353AD2BH1 GENERAL ELECTRIC 00783166403723
GCR353AD2BH1 GENERAL ELECTRIC n/a
5B110 WW GRAINGER n/a
A77309045A24 Joslyn Clark n/a
2200EB420EA Schneider Electric n/a
8910DPA42V14 Schneider Electric 00785901073482
8910LO2 24/60 Schneider Electric n/a
EB420EA Schneider Electric n/a
A77309045A3 Siemens n/a
116110063 TYCO n/a

* All prices subject to change.

Begin Live Chat